false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CQO140M200RB 40C 200A M PANEL W/P

Mfr Number: CQO140M200RB
Product Code: SCHCQO140M200RB

Product Description
My Price
$499.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Main Breaker Combination Panel
Main Breaker Combination Panel
Feature Feature details
Mfrcode SQD
Voltage Rating 240 VAC
Current Rating 200 AMPERE
Interrupting Rating 65 KILOAMPERE
Enclosure Type NEMA 3R, RAIN PROOF
Circuit Configuration 1 PHASE 3 WIRE
Bus Material TIN PLATED COPPER
Main Breaker Type QOM2 MAIN FRAME SIZE
Max Number of Circuits 40
Max Number of Spaces 40
Maximum Number of Spaces 40
Size 6.92 INCH W X 4.12 INCH D X 16.12 INCH H
Approval CSA
Additional Information INCLUDES COVER
Catalog Number CQO140M200RB
Mfr UNSPSC 39121101
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name LOADCENTER
Pkg Weight 42.01
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Type MAIN BREAKER
Maximum Number of Circuits 40

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection