false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CQO132M125C100 32CCT 125A 1PH 100A MBQO

Mfr Number: CQO132M125C100
Product Code: SCHCQO132M125C100

Product Description
My Price
$93.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Main Breaker Combination Panel
Main Breaker Combination Panel
Feature Feature details
Mfrcode SQD
Current Rating 125 AMPERE
Enclosure Type NEMA 1, INDOOR
Interrupting Rating 22 KILOAMPERE
Bus Material TIN PLATED COPPER
Circuit Configuration 1 PHASE 3 WIRE
Main Breaker Type QOM1 FRAME SIZE
Max Number of Circuits 32
Max Number of Spaces 32
Main Wire Size 6 TO 2/0 AWG (ALUMINUM/COPPER)
Breaker Mounting BOLT ON
Maximum Number of Spaces 32
Voltage Rating 120/240 VAC
Approval CSA
Size 14.25 INCH W X 3.75 INCH D X 26.04 INCH H
Catalog Number CQO132M125C100
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121101
Product Name LOADCENTER BOX AND INTERIOR
Pkg Weight 27.9
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Type CONVERTIBLE MAIN BREAKER/LUG
Additional Information COVER MOUNTING FLUSH/SURFACE
Maximum Number of Circuits 32

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection