Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$187.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Standard Breakers | |
Approval | UL, NOM |
---|---|
Maximum Number of Circuits | 4 |
Maximum Number of Spaces | 4 |
Max Number of Circuits | 4 |
Max Number of Spaces | 4 |
Circuit Configuration | 1 PHASE 3 WIRE |
Bus Material | TIN PLATED ALUMINUM |
Enclosure Type | NEMA 1, INDOOR |
Interrupting Rating | 10 KILOAMPERE |
Current Rating | 100 AMPERE |
Voltage Rating | 120/240 VAC |
Size | 4.88 INCH W X 4 INCH D X 9.38 INCH H |
Mfrcode | SQD |
---|---|
Additional Information | MOUNTING TYPE SURFACE |
Type | MAIN LUG |
Pkg Qty | 1 |
Pkg UOM | EA |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 7.94 |
Product Name | LOADCENTER BOX AND INTERIOR |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121101 |
Catalog Number | QO4L100S |
SCHNEIDER
QO115 BREAKER 1P 15A PLUG ON
Product code: SCHQO115
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
QO120 BREAKER 1P 20A PLUG ON
Product code: SCHQO120
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
QO130 BREAKER 1P 30A PLUG ON
Product code: SCHQO130
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
QO215 BREAKER 2P 15A PLUG ON
Product code: SCHQO215
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
QO220 BREAKER 2P 20A PLUG ON
Product code: SCHQO220
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
QO230 BREAKER 2P 30A PLUG ON
Product code: SCHQO230
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
QO240 QO BREAKER 2P 40A PLUG ON
Product code: SCHQO240
Min: 1 EA
Cannot Order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.