false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

3104140020 NEMA COIL 24V SIZE 001P/30A

Mfr Number: 3104140020
Product Code: SCH3104140020

Product Description
My Price
$143.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Breaker Accessories
Breaker Accessories
Feature Feature details
Mfrcode SQD
Used On CLASS 8502/8536/8538/8539/8606/8630/8640/8647/8650/8651/8702/8736/8739/8810/8811/8812/8903 SERIES MAGNETIC CONTACTOR/STARTER
Voltage Rating 24 V AT 60 HZ
Size ALL POLE, NEMA 00, 0, 1, 1P
Additional Information CONTACTOR CURRENT RATING 30 AMPERE POWER RATING 245 VA (INRUSH), 27 VA (SEALED)
Type AC
Pkg Height 2.1
Pkg Width 2.8
Pkg Length 3.3
Pkg UOM EA
Pkg Qty 1
Pkg Weight UOM LB
Pkg Type PK
Pkg Weight .47
Product Name COIL
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121500
Catalog Number 3104140020
Suffix Designator 20

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection