false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

RDB85 WIREWAY 8 X 8 RAINTIGHT TROUGHS -

Mfr Number: RDB85
Product Code: SCHRDB85

Product Description
My Price
$527.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Busbar Power Distribution System
Busbar Power Distribution System
Feature Feature details
Mfrcode SQD
Pkg Volume UOM IN
Material 14 GAUGE STEEL
Additional Information RAIN TIGHT
Length 5 FT
Approval UL
Height 8 INCH
Width 8 INCH
Enclosure NEMA 3R
Item WIRING TROUGH
Finish ANSI 49 GRAY POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE, GALVANIZED
Length in Inch 60
Width in Inch 8
Height in Inch 8
Cover Type HINGED, LATCHED
Pkg Volume 4965.3
Pkg Dmnsn UOM(3) IN
Catalog Number RDB85
Mfr UNSPSC 39131714
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name WIREWAY
Pkg Weight 49
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 61.3
Pkg Dmnsn UOM(1) IN
Pkg Width 9
Pkg Dmnsn UOM(2) IN
Pkg Height 9
Knockouts NO

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection