false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

PKI34200G 480 VAC BUS PLUG

Mfr Number: PKI34200G
Product Code: SCHPKI34200G

Product Description
My Price
$17,817.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Busbar Power Distribution System
Busbar Power Distribution System
Feature Feature details
Mfrcode SQD
Approval UL 857, CSA C22.2
Voltage Rating 480 VAC AT 50/60 HZ
Current Rating 200 AMPERE
Used On I-LINE[R] BUSWAY
Interrupting Rating 200 KILOAMPERE AT 480 VAC
Number of Poles 3
Frame Type KI
Circuit Configuration 3 PHASE 3 WIRE
Neutral Type NO
Additional Information CURRENT LIMITING
Type FIXED TRIP
Catalog Number PKI34200G
Mfr UNSPSC 39121601
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name BUSWAY PLUG IN CIRCUIT BREAKER
Pkg Weight 53
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Ground Type INTEGRAL

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection