Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$1,789.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Busbar Power Distribution System | |
Enclosure Material | STEEL |
---|---|
Type | HEAVY DUTY SAFETY |
Additional Information | APPLICABLE STANDARD NEMA KS-1 |
Approval | UL, CSA |
Size | 10.5 INCH W X 7 INCH D X 20.5 INCH H |
Current Rating | 100 AMPERE |
Enclosure | NEMA 3R/12 |
Power Rating | 10 HP AT 480 VAC 1 PHASE, 25 HP AT 480 VAC 3 PHASE, 30 HP AT 600 VAC 3 PHASE (STANDARD) 30 HP AT 480 VAC 1 PHASE, 60 HP AT 480 VAC 3 PHASE, 75 HP AT 600 VAC 3 PHASE (MAXIMUM) 50 HP AT 600 VDC |
Number Of Wires | 3 |
Pkg Volume UOM | IN |
Fuse Provision | FUSIBLE |
Finish | GALVANIZED |
DC Voltage Rating | 600 V |
AC Voltage Rating | 600 V |
Number Of Poles | 3 |
Neutral Type | SOLID |
Fuse Type | CLASS R |
Pkg UOM | EA |
---|---|
Catalog Number | H363AWK |
Mfr UNSPSC | 39122205 |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Product Name | SAFETY SWITCH |
Pkg Weight | 19.82 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 1 |
Mfrcode | SQD |
Pkg Length | 23.2 |
Pkg Dmnsn UOM(1) | IN |
Pkg Width | 10.6 |
Pkg Dmnsn UOM(2) | IN |
Pkg Height | 7.2 |
Pkg Dmnsn UOM(3) | IN |
Pkg Volume | 1770.624 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.