false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details

Please be advised that due to a system maintenance, the website may not be available or you may experience intermittent outages from Saturday, July 20 starting at 10 p.m. EST to Sunday, July 21st  ending at 4am, EST. We apologize for any inconvenience this may cause.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

H361AWK HEAVY DUTY GENERAL SAFTEY SWITCH

Mfr Number: H361AWK
Product Code: SCHH361AWK

Product Description
My Price
$573.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Busbar Power Distribution System
Busbar Power Distribution System
Feature Feature details
Mfrcode SQD
Type HEAVY DUTY SAFETY
Additional Information APPLICABLE STANDARD NEMA KS-1
Approval UL, CSA
Size 7.55 INCH W X 4.96 INCH D X 14.6 INCH H
Current Rating 30 AMPERE
Enclosure NEMA 3R/12
Power Rating 3 HP AT 480 VAC 1 PHASE, 5 HP AT 480 VAC 3 PHASE, 7 1/2 HP AT 600 VAC 3 PHASE (STANDARD) 7 1/2 HP AT 480 VAC 1 PHASE, 15 HP AT 480 VAC 3 PHASE, 20 HP AT 600 VAC 3 PHASE (MAXIMUM) 5 HP AT 250 VDC, 15 HP AT 600 VDC
Number of Wires 3
Enclosure Material STEEL
Fuse Provision FUSIBLE
Finish GALVANIZED
AC Voltage Rating 600 V
DC Voltage Rating 250/600 V
Number of Poles 3
Neutral Type SOLID
Pkg Volume UOM IN
Pkg Volume 721.875
Catalog Number H361AWK
Mfr UNSPSC 39122205
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name SAFETY SWITCH
Pkg Weight 10.57
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg Length 17.5
Pkg UOM EA
Pkg Dmnsn UOM(1) IN
Pkg Width 7.5
Pkg Dmnsn UOM(2) IN
Pkg Height 5.5
Pkg Dmnsn UOM(3) IN
Fuse Type CLASS R

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection