false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

H361AWAVW 30A 3P 600V F TYPE 3R/12 RECEP

Mfr Number: H361AWAVW
Product Code: SCHH361AWAVW

Product Description
My Price
$2,263.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Busbar Power Distribution System
Busbar Power Distribution System
Feature Feature details
Mfrcode SQD
Material EPOXY POWDER COATED COPPER FREE CAST ALUMINUM RECEPTACLE, GALVANNEALED STEEL ENCLOSURE
Additional Information APPROVAL UL, CSA WITH COVER VIEWING WINDOW
Voltage Rating 600 VAC 3 PHASE/250 VDC
Current Rating 30 AMPERE
Enclosure NEMA 3R/12
Number of Wires 4
Fuse Provision CLASS H/J/K/R, FUSIBLE
Number of Poles 3
Type INTERLOCKED
Pkg Qty 1
Catalog Number H361AWAVW
Mfr UNSPSC 39121406
Product Name HEAVY DUTY RECEPTACLE SWITCH
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight 12
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Constructional Feature DUST TIGHT, RAIN PROOF

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection