false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details

Please be advised that due to a system maintenance, the website may not be available or you may experience intermittent outages from Saturday, July 20 starting at 10 p.m. EST to Sunday, July 21st  ending at 4am, EST. We apologize for any inconvenience this may cause.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

60103 C60N 1P 2A C BOX/BOX UL 489

Product Description
My Price
$47.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Busbar Power Distribution System
Busbar Power Distribution System
Feature Feature details
Mfrcode SQD
Pkg Volume UOM IN
Type THERMAL MAGNETIC, BRANCH
Additional Information CONTROL TYPE OPERATING HANDLE
Mounting 35 MM DIN RAIL
Approval UL 489, CSA C22.2
Size 0.71 INCH W X 2.76 INCH D X 3.19 INCH H
Voltage Rating 120/240 VAC AT 50/60 HZ, 480 VAC STAR/277 VAC AT 50/60 HZ (UL/CSA) 240 VAC AT 50/60 HZ (IEC), 60 VDC
Current Rating 2 AMPERE
Terminal Type BOX LUG LINE TERMINAL, BOX LUG LOAD TERMINAL
Interrupting Rating 10 KILOAMPERE AT 120 VAC, 5 KILOAMPERE AT 120/240 VAC, 10 KILOAMPERE AT 480 VAC STAR/277 VAC (UL/CSA) 20 KILOAMPERE AT 240 VAC (IEC) 10 KILOAMPERE AT 60 VDC
Pkg Volume 13.311
Pkg Height .9
Pkg Width 2.9
Catalog Number 60103
Mfr UNSPSC 39121603
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name MINIATURE CIRCUIT BREAKER
Pkg Weight .29
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 5.1
Number of Poles 1

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection