false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details

Please be advised that due to a system maintenance, the website may not be available or you may experience intermittent outages from Saturday, July 20 starting at 10 p.m. EST to Sunday, July 21st  ending at 4am, EST. We apologize for any inconvenience this may cause.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8910DP12V14 CONTACTOR 600V

Mfr Number: 8910DP12V14
Product Code: SCH8910DP12V14

Product Description
My Price
$41.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Rotary Disconnect Switch Accessories
Rotary Disconnect Switch Accessories
Feature Feature details
Mfrcode SQD
Pkg Volume UOM IN
Type NON REVERSING
Additional Information INCLUDES BINDING HEAD SCREW TERMINAL WITH QUICK CONNECT LOCKED ROTOR RATING 120 AMPERE AT 277 VAC, 100 AMPERE AT 460 VAC, 80 AMPERE AT 575 VAC
Approval UL, CSA, CE
Current Rating 20 AMPERE
Enclosure OPEN
Number of Poles 2
Construction Standard NEMA
Resistive Ampere 30 AMPERE
Coil Voltage 24 VAC AT 50/60 HZ
Auxiliary Contact 2NO
Pkg Volume 296.38
Pkg Height 5.8
Mfr UNSPSC 39121529
Catalog Number 8910DP12V14
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name DEFINITE PURPOSE CONTACTOR
Pkg Weight .62
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg Length 7.3
Pkg UOM EA
Pkg Width 7
Power Rating/Voltage 1 HP AT 115 VAC 1 PHASE, 2 HP AT 230 VAC 1 PHASE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection