false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CHU361AWKEI CHU361AWK CW ELECTRICAL INTE

Mfr Number: CHU361AWKEI
Product Code: SCHCHU361AWKEI

Product Description
My Price
$747.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Heavy Duty Disconnect C/W Receptacle
Heavy Duty Disconnect C/W Receptacle
Feature Feature details
Mfrcode SQD
Size 7.55 INCH W X 4.96 INCH D X 14.6 INCH H
Current Rating 30 AMPERE
Enclosure NEMA 3R/12
Power Rating 5 HP AT 240 VAC 1 PHASE, 10 HP AT 240 VAC 3 PHASE, 7 1/2 HP AT 480 VAC 1 PHASE, 20 HP AT 480 VAC 3 PHASE, 10 HP AT 600 VAC 1 PHASE, 30 HP AT 600 VAC 3 PHASE 5 HP AT 250 VDC, 15 HP AT 600 VDC
Number of Wires 3
Fuse Provision NON FUSIBLE
AC Voltage Rating 240/480/600 V
DC Voltage Rating 250/600 V
Number of Poles 3
Additional Information WITH ELECTRICAL INTERLOCK
Approval UL, CSA
Type HEAVY DUTY SAFETY
Catalog Number CHU361AWKEI
Mfr UNSPSC 39121501
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name SAFETY SWITCH
Pkg Weight 11.52
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Neutral Type NO

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection