false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CH221NAWK HEAVY DUTY SAFETY SWITCH 30A

Mfr Number: CH221NAWK
Product Code: SCHCH221NAWK

Product Description
My Price
$453.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Heavy Duty Disconnect C/W Receptacle
Heavy Duty Disconnect C/W Receptacle
Feature Feature details
Mfrcode SQD
Current Rating 30 AMPERE
Enclosure NEMA 3R/12
Power Rating 1 1/2 HP AT 240 VAC 1 PHASE, 3 HP AT 240 VAC 3 PHASE (STANDARD) 3 HP AT 240 VAC 1 PHASE, 7 1/2 HP AT 240 VAC 3 PHASE (MAXIMUM) 5 HP AT 250 VDC
Number of Wires 3
Fuse Provision FUSIBLE
AC Voltage Rating 240 V
Number of Poles 2
DC Voltage Rating 250 V
Neutral Type SOLID
Approval UL, CSA
Additional Information WITH COPPER LUG, VIEWING WINDOW
Type HEAVY DUTY SAFETY
Catalog Number CH221NAWK
Mfr UNSPSC 39121501
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name SAFETY SWITCH
Pkg Weight 10.31
Pkg Weight UOM LB
Pkg Qty 1
Pkg UOM EA
Pkg Type PK
Fuse Type CLASS R

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection