Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Current CSC Branch
No location found
Invalid search term. Please provide valid search term!!
No location found
There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.
All nearby CSC Branches
Sign in to view your price
$143.95 / EAThis product is no longer available to purchase.
Min: 1 EA
Panel Tubs & Trims | |
Mfrcode | SQD |
---|---|
Enclosure | NEMA 4/4X/13 |
Operator Type | 440 STAINLESS STEEL PISTON WITH VITON[R] FLUOROCARBON DIAPHRAGM |
Enclosure Material | 303 STAINLESS STEEL |
Contact Rating | 120 TO 600 VAC/VDC 10 AMPERE |
Contact Configuration | SPDT 2 CIRCUIT |
Connection Type | 7/16 INCH-20 TPI UNF-2B INTERNAL THD |
Operating Pressure Rating | 20 TO 1000 PSIG |
Differential Pressure Rating | 59 TO 200 PSIG |
Maximum Line Pressure Rating | 10000 PSIG |
Application | INDUSTRIAL |
Approval | UL, CSA, CE |
Pkg UOM | EA |
---|---|
Catalog Number | 9012GCW1G17H11Z18 |
Mfr UNSPSC | 39121506 |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Product Name | PRESSURE SWITCH |
Pkg Weight | 3 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 1 |
Type | ADJUSTABLE DIFFERENTIAL WITH 120 VAC/VDC CLEAR NEON PILOT LIGHT AND 5 PIN RECEPTACLE |
Pressure Media | HYDRAULIC/PNEUMATIC |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.