Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$19,423.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Main Lug Only | |
Approval | UL 489, CSA, CE |
---|---|
Wire Type | 1 AWG TO 600 KCMIL (ALUMINUM/COPPER)/(2) 1 AWG TO 250 KCMIL (ALUMINUM/COPPER) |
Maximum DC Voltage Rating | 250 V |
Maximum AC Voltage Rating | 600 V |
Frame Type | L |
Number Of Poles | 3 |
Max AC Voltage Rating | 600.0000 |
Trip Setting | 8000 AMPERE (AC), 9600 AMPERE (DC) |
Terminal Type | LINE LUG/LUG |
Current Rating | 400 AMPERE |
Voltage Rating | 240 VAC, 480 VAC STAR/277 VAC, 480 VAC, 600 VAC STAR/347 VAC, 600 VAC AT 50/60 HZ (UL/CSA/NOM) 415 VAC AT 50/60 HZ (IEC) 250/500 VDC |
Size | 6 INCH W X 5.84 INCH D X 11 INCH H |
Mfrcode | SQD |
---|---|
Additional Information | WITH VISI-BLADE |
Pkg UOM | EA |
Type | MAGNETIC, MOLDED CASE SWITCH |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 16.58 |
Product Name | MOLDED CASE SWITCH |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121601 |
Catalog Number | LHL36000MV |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.