Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$4,603.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Heavy Duty Fusible | |
Approval | UL, CSA |
---|---|
Fuse Type | CLASS R |
Neutral Type | NO |
Number Of Poles | 3 |
DC Voltage Rating | 600 V |
AC Voltage Rating | 480/600 V |
Fuse Provision | FUSIBLE |
Enclosure Material | 304 STAINLESS STEEL |
Number Of Wires | 3 |
Power Rating | 25 HP AT 480 VAC 3 PHASE, 30 HP AT 600 VAC 3 PHASE (STANDARD) 60 HP AT 480 VAC 3 PHASE, 75 HP AT 600 VAC 3 PHASE (MAXIMUM) 50 HP AT 600 VDC |
Enclosure | NEMA 4/4X/5 |
Current Rating | 100 AMPERE |
Size | 11.25 INCH W X 6.97 INCH D X 20.82 INCH H |
Mfrcode | SQD |
---|---|
Additional Information | WITH COPPER LUG, VIEWING WINDOW |
Type | HEAVY DUTY SAFETY |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 23.09 |
Product Name | SAFETY SWITCH |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121501 |
Catalog Number | CH363DS |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.