false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

HLL36080 3P, 600V, 80A MCCB,

Mfr Number: HLL36080
Product Code: SCHHLL36080

Product Description
My Price
$3,723.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Breakers
Miscellaneous Breakers
Feature Feature details
Mfrcode SQD
Additional Information APPLICABLE STANDARD W-C-375B/GEN
Approval UL, CSA, CE
Size 4.12 INCH W X 4.36 INCH D X 6.4 INCH H
Voltage Rating 240 VAC AT 50/60 HZ, 480 VAC STAR/277 VAC AT 50/60 HZ, 480 VAC AT 50/60 HZ, 600 VAC STAR/347 VAC AT 50/60 HZ, 600 VAC AT 50/60 HZ (UL/CSA/NOM) 240/415 VAC AT 50/60 HZ (IEC) 250 VDC
Current Rating 80 AMPERE
Terminal Type LINE LUG, LOAD LUG
Interrupting Rating 125 KILOAMPERE AT 240 VAC, 100 KILOAMPERE AT 480 VAC STAR/277 VAC OR 480 VAC, 50 KILOAMPERE AT 600 VAC STAR/347 VAC OR 600 VAC (UL/CSA/NOM) 125 KILOAMPERE AT 240 VAC, 100 KILOAMPERE AT 415 VAC (IEC) 20 KILOAMPERE AT 250 VDC
Frame Type H
Number of Poles 3
Maximum AC Voltage Rating 600 V
Pkg Height 7.4
Pkg Width 6.5
Type MOLDED CASE, THERMAL MAGNETIC
Catalog Number HLL36080
Mfr UNSPSC 39121601
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name CIRCUIT BREAKER
Pkg Weight 4
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Pkg Length 9.1
Maximum DC Voltage Rating 250 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection