Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$4,577.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Miscellaneous Breakers | |
Approval | UL, CSA, CE |
---|---|
Maximum DC Voltage Rating | 250 V |
Maximum AC Voltage Rating | 600 V |
Frame Type | H |
Number Of Poles | 3 |
Interrupting Rating | 100 KILOAMPERE AT 240 VAC, 65 KILOAMPERE AT 480 VAC STAR/277 VAC OR 480 VAC, 25 KILOAMPERE AT 600 VAC STAR/347 VAC OR 600 VAC (UL/CSA/NOM) 100 KILOAMPERE AT 240 VAC, 65 KILOAMPERE AT 415 VAC (IEC) 20 KILOAMPERE AT 250 VDC |
Terminal Type | LINE LUG, LOAD LUG |
Current Rating | 50 AMPERE |
Voltage Rating | 240 VAC AT 50/60 HZ, 480 VAC STAR/277 VAC AT 50/60 HZ, 480 VAC AT 50/60 HZ, 600 VAC STAR/347 VAC AT 50/60 HZ, 600 VAC AT 50/60 HZ (UL/CSA/NOM) 240/415 VAC AT 50/60 HZ (IEC) 250 VDC |
Size | 4.12 INCH W X 4.36 INCH D X 6.4 INCH H |
Mfrcode | SQD |
---|---|
Additional Information | APPLICABLE STANDARD W-C-375B/GEN TRIP RANGE 84 TO 546 AMPERE |
Type | MOLDED CASE, THERMAL MAGNETIC |
Pkg Weight UOM | LB |
Pkg Weight | 4.44 |
Product Name | CIRCUIT BREAKER |
Mfr UNSPSC | 39121601 |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Catalog Number | HJL36050M72 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.