false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

QOB21535 MINATURE CIRCUIT BREAKER 120/24

Mfr Number: QOB21535
Product Code: SCHQOB21535

Product Description
My Price
$75.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosed MCCB Breakers Accessories, Lugs & Connectors
Enclosed MCCB Breakers Accessories, Lugs & Connectors
Feature Feature details
Mfrcode SQD
Pkg Volume 18.375
Pkg Volume UOM IN
Type BRANCH
Approval UL, CSA
Application APPLIANCE, LIGHTING
Voltage Rating 120/240 VAC AT 50/60 HZ (UL/CSA), 48 VDC
Current Rating 15 AMPERE AT 50 DEG C
Used On NQ SERIES PANELBOARD
Number of Poles 2
Pkg Length 3.5
Pkg Height 1.5
Pkg Width 3.5
Catalog Number QOB21535
Mfr UNSPSC 39121601
Product Name MINIATURE CIRCUIT BREAKER
Pkg Weight .54
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Interrupting Rating 10 KILOAMPERE AT 120/240 VAC (UL/CSA), 5 KILOAMPERE AT 48 VDC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection