false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

QOB115PL 15A 1-POLE PL BREAKER - BOLT ON

Product Description
My Price
$137.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosed MCCB Breakers Accessories, Lugs & Connectors
Enclosed MCCB Breakers Accessories, Lugs & Connectors
Feature Feature details
Catalog Number QOB115PL
Additional Information WIRE LENGTH 18 INCH
Mounting BOLT ON
Approval UL
Size 0.75 INCH W X 2.91 INCH D X 4.55 INCH H
Application HACR
Voltage Rating 120/240 VAC AT 50/60 HZ (UL/CSA)
Wire Size 12 TO 2 AWG (ALUMINUM), 14 TO 2 AWG (COPPER)
Current Rating 15 AMPERE
Used On POWERLINK[T] LIGHTING, CONTROL SYSTEM, NQOD PANELBOARD
Terminal Type BOX LUG
Interrupting Rating 10 KILOAMPERE
Type THERMAL MAGNETIC
Pkg Height 1.4
Mfrcode SQD
Mfr UNSPSC 39121603
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PANELBOARD CIRCUIT BREAKER
Pkg Weight .46
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 5.5
Pkg Width 4.1
Poles 1

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection