Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Current CSC Branch
No location found
Invalid search term. Please provide valid search term!!
No location found
There are additional results which cannot be displayed. Zoom in and resubmit to see more accurate results.
All nearby CSC Branches
Sign in to view your price
$619.95 / KFThis product is no longer available to purchase.
Min: 1000 FT , Multiple 1000 FT
Multipair Category 5E, 6, 6A, 7 | |
Type | Copper Cable |
---|---|
Sub Brand | PanNet |
Resistance | Flame Retardant |
Brand Name | Panduit |
Jacket Material | Polyvinyl Chloride |
Outside Diameter | 5.2 mm |
Construction | U/UTP |
Temperature Rating | 167 F |
Insulation Material | FEP/Polyolefin |
---|---|
Weight | 10 Kg |
Conductor Material | Copper |
Color | Blue |
Voltage Rating | 80 V |
Number Of Conductors | 4 |
Application | Indoor |
Standard | Meets ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E, NFPA 262 and CSA FT-6, meets IEEE 802.3af and IEEE 802.3at for PoE applications, RoHS Compliant |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.