$77.95 / EAThis product is no longer available to purchase.
Min: 1 EA
ROOT CLASSIFICATION | |
Type | Power Receptacle |
---|---|
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Connection | Side Wired |
Amperage Rating | 30 AMP |
Brand Name | Leviton Canada |
Dielectric Strength | 2000 (Min.) V |
Phase | 3 PH |
Number Of Poles | 4 |
Temperature Rating | -40 to +60 DEG C |
Number Of Wires | 4 |
---|---|
Color | Black |
Wire Size | 14-6 AWG |
Application | Commercial |
Size | 3.75 H x 2.75 W x 1.68 D IN |
Mounting | Box |
Material | Thermoplastic |
NEMA Rating | 18-30R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.