$303.95 / EAThis product is no longer available to purchase.
Min: 1 EA
Surge Protection | |
Type | Surge Protective Power Distribution Unit |
---|---|
Maximum Amperage Rating | 20 AMP |
Environmental Conditions | Storage Temperature (-35 to +60 DEG C) |
Special Features | Resettable Circuit Breaker Protects Against Overloading |
Brand Name | Leviton |
Input Voltage | 120 VAC |
Cable Length | 12 FT |
Enclosure | Painted Steel |
Output Voltage | 120 VAC |
---|---|
Application | Rack-Mounted Electronic Equipments |
Height | 1.75 IN |
Width | 4.550 IN |
Mounting | 19 IN Rack |
Length | 19 IN |
Receptacle | 5-20R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.