false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

ABL8REM24030 POWER SUP 100/240VAC24VDC

Product Description
My Price
$89.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Power Supplies
Power Supplies
Feature Feature details
Mfrcode SQD
Input Voltage Range 100 TO 240 VAC
Output Voltage 24 VDC
Weight 1.15 LB
Approval UL (CANADA AND US), CSA, CE
Mounting DIN RAIL/PANEL
Additional Information NOMINAL CURRENT 3 AMPERE NOMINAL POWER 72 W WIRE RANGE 14 TO 26 AWG AUTOMATIC PROTECTION RESET
Pkg Weight UOM LB
Pkg Weight 1.21
Product Name OPTIMUM DC POWER SUPPLY
Mfr UNSPSC 39121004
Mfr Fullname SQUARE D/TELEMECANIQUE
Catalog Number ABL8REM24030
Number of Phases 1

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection