false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details

Please be advised that due to a system maintenance, the website may not be available or you may experience intermittent outages from Saturday, August 24th, 2019 starting at 6pm, ending at 12am EST. We apologize for any inconvenience this may cause.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

ABL1REM24062 POWER SUPPLY 150W/24V/6.2A

Mfr Number: ABL1REM24062
Product Code: SCHABL1REM24062

Product Description
My Price
$213.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Power Supplies
Power Supplies
Feature Feature details
Mfrcode SQD
Enclosure IP20
Weight 2.49 LB
Connection Type SCREW TERMINAL
Output Voltage 24 VDC
Output Current 2.5 TO 10 AMPERE
Input Current 6.2 AMPERE
Output Power 150 W
Input Voltage Range 85 TO 132/170 TO 264 VAC/180 TO 370 VDC
Input Frequency 47 TO 63 HZ
Efficiency 80 PERCENT
Number of Phases 1
Operating Temperature 0 TO 45 DEG C
Size 7.87 INCH W X 1.97 INCH D X 3.86 INCH H
Approval UL 508, UL (CANADA AND US), CSA 22.2, CE
Catalog Number ABL1REM24062
Mfr UNSPSC 39121004
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name SWITCH MODE POWER SUPPLY
Pkg Weight 1.91
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Type REGULATED SINGLE DC OUTPUT
Mounting 35 MM DIN RAIL
Nominal Input Voltage 100 TO 120/200 TO 240 VAC/180 TO 370 VDC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection