false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

BCDAT-5-619-5 3.900 INX1.437" (99.06 MM

Mfr Number: BCDAT-5-619-5
Product Code: BRYBCDAT56195

Product Description
My Price
$1,813.95 EA

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Marking & Labelling
Marking & Labelling
Feature Feature details
Mfrcode BRADY
Application CIRCUIT BOARD, ELECTRONIC COMPONENT
Standard Package 5000
Size 3.9 INCH W X 1.437 INCH H
Background Color WHITE
Additional Information BAR CODE LABELING
Material POLYESTER
Pkg UOM EA
Pkg Qty 5000
Pkg Type PK
Pkg Weight UOM LB
Pkg Weight 1.63
Product Name LABEL
Catalog Number BCDAT-5-619-5
Mfr Fullname BRADY CORPORATION IDENTIFICATION SOLUTIONS DIVISION
Legend BLANK

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection