Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$1,217.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Marking & Labelling | |
Temperature Range | -94 to 267 DEG F |
---|---|
Suggested Ribbon Series | R4300 R4502S R5000 R6600 R6700 |
Print Method | Thermal Transfer |
Number of Printable Sides | Single-Side Printable |
Standard | ASTM D 2671 ASTM E 162 ASTM E 662 ASTM G 155 MIL-STD-202 SAE-AMS-DTL-23053 SAE-AS-81531 UL Recognized |
Sub Brand | BMP 71 Series PermaSleeve |
Special Features | Excellent Cold-Weather Performance Heat-Shrinkable Self-Extinguishing |
Brand Name | Brady |
Printer Type | BMP 71 Label Printer |
Type | Heat Shrink Tubing |
---|---|
Labels per Package | 1000 |
Shrink Ratio | 3:1 |
Color | White |
Wire Size | 16 AWG to 8 AWG (0.094 in to 0.215 in) |
Application | Cable & Wire Marking Panel Labeling |
Height | 0.439 IN |
Width | 1 IN |
Material | Brady B-342 Heat Shrink Polyolefin |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.