Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$347.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Marking & Labelling | |
Type | R10000 Series Ribbon |
---|---|
Length | 200 FT |
Color | Black |
Brand Name | Brady |
Sub Brand | B30 Series ToughWash |
Label/Media Format | Cartridge |
Printer Model | BBP 33 Label Printer BBP 31 Sign and Label Printer BBP 35 Mutli-Color Sign and Label Printer BBP 37 Color & Cut Sign and Label Printer BBP 30 Label Printer |
---|---|
Ribbon Color Options | Single Color Ribbon |
Ribbon Formulation Type | Resin |
Ribbon Ink Wind Direction | Side In |
Ribbon Width | 4.33 IN |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.