false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

3PS-094-2-WT-S 2.000" WX0.182" H (50.800

Mfr Number: 3PS-094-2-WT-S
Product Code: BRY3PS0942WTS

Product Description
My Price
$263.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Marking & Labelling
Marking & Labelling
Feature Feature details
Mfrcode BRADY
Minimum Wire Diameter 0.023 INCH
Printer Type SLV-DAT-PTR
Quantity 500
Color WHITE
Wire Size 28 TO 18 AWG
Length 0.182 INCH
Additional Information MARKER WIDTH 2 INCH TEMPERATURE RANGE -67 TO 275 DEG F
Material POLYOLEFIN
Type HEAT SHRINK
Pkg UOM EA
Pkg Qty 500
Pkg Type PK
Product Name TWO SIDED PRINTABLE WIRE MARKER
Pkg Weight 1.13
Mfr Fullname BRADY CORPORATION IDENTIFICATION SOLUTIONS DIVISION
Mfr UNSPSC 39131502
Catalog Number 3PS-094-2-WT-S
Maximum Wire Diameter 0.08 INCH

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection