false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

23263 1-1/2 IN RND., PLBG 76 THRU 100,

Mfr Number: 23263
Product Code: BRY23263

Product Description
My Price
$48.49 / PK

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

PK
Min: 1 / PK

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Marking & Labelling
Marking & Labelling
Feature Feature details
Mfrcode BRADS
Legend PLBG, 76 TO 100
Hole Size 3/16 INCH
Standard Package 25
Size 1-1/2 INCH DIA
Legend Color BLACK
Material B-907 19 GAUGE STAMPED BRASS
Type ROUND
Pkg UOM EA
Pkg Qty 25
Pkg Type PK
Product Name VALVE TAG
Mfr Fullname BRADY CORPORATION SIGNMARK DIVISION
Mfr UNSPSC 55121503
Catalog Number 23263
Temperature Rating -40 TO 233 DEG F

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection