$443.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Fiber Optic Splices | |
Pkg Height | 9.3 |
---|---|
Conductor Leg Inner Diameter | 0.82 TO 1.18 INCH |
Cable Entry Inner Diameter | 1.92 TO 3.1 INCH |
Number of Legs | 3 |
Temperature Rating | 180 DEG C |
Cable Size | 8 AWG TO 500 KCMIL |
Color | GRAY |
Voltage Rating | 23 KV/MM |
Additional Information | STANDARD PACKAGE 1 PER CASE |
Material | SILICONE RUBBER |
Type | COLD SHRINK BOOT |
Pkg Volume | .118 |
Pkg Volume UOM | CF |
Mfrcode | 3M |
---|---|
Pkg Width | 4.7 |
Pkg Length | 4.7 |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | CA |
Pkg Weight UOM | LB |
Pkg Weight | 1.2 |
Product Name | CABLE BREAKOUT BOOT |
Mfr Fullname | 3M ELECTRICAL MARKET ELECTRICAL PRODUCTS |
Mfr UNSPSC | 39121700 |
Catalog Number | 8563 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.