$2,595.95 / CTo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Copper Patchpanels | |
Additional Information | LOCOMOTIVE CONDUCTOR SIZE 275/24 STANDARD PACKAGE QUANTITY 10 PIECE |
---|---|
Barrel Length | 1.5 INCH |
Number of Pad Holes | 1 |
Barrel Type | LONG |
Pad Size | 0.85 INCH W X 0.13 INCH THK |
Stud Size | 3/8 INCH |
Die Index | 45 |
Conductor Material | COPPER |
Color | BLACK |
Voltage Rating | 35 KV |
Conductor Size | 2/0 AWG, 1/0 AWG (WELD), 125 (NAVY) |
Approval | UL 486-A, CSA |
Mfrcode | PAND |
---|---|
Material | COPPER |
Pkg UOM | EA |
Overall Length | 2.82 INCH |
Pkg Qty | 10 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 1.06 |
Product Name | COMPRESSION CONNECTOR |
Mfr Fullname | PANDUIT CORPORATION |
Mfr UNSPSC | 39121405 |
Catalog Number | LCB2/0-38-X |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.