$1,445.95 / CTo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
ROOT CLASSIFICATION | |
Material | COPPER |
---|---|
Barrel Length | 0.88 INCH |
Number of Pad Holes | 1 |
Barrel Type | STANDARD |
Pad Size | 0.66 INCH W X 0.1 INCH THK |
Stud Size | 3/8 INCH |
Die Index | 33 |
Conductor Material | COPPER |
Color | BROWN |
Voltage Rating | 35 KV |
Approval | UL 486-A, CSA |
Conductor Size | 2 AWG, 60 (NAVY) |
Mfrcode | PAND |
---|---|
Overall Length | 1.97 INCH |
Pkg UOM | EA |
Pkg Qty | 25 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 1.01 |
Product Name | COMPRESSION CONNECTOR |
Mfr Fullname | PANDUIT CORPORATION |
Mfr UNSPSC | 39121405 |
Catalog Number | LCA2-38-Q |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.