$295.95 / CTo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Copper Patchpanels | |
Overall Length | 1.16 INCH |
---|---|
Maximum Conductor Size | 2 AWG |
Minimum Conductor Size | 14 AWG |
Screw Type | SLOT |
Number of Pad Holes | 1 |
Stud Size | 1/4 INCH |
Max Conductor Size | 2 AWG |
Min Conductor Size | 14 AWG |
Conductor Material | ALUMINUM/COPPER |
Material | ALUMINUM |
Approval | UL, CSA |
Mfrcode | PAND |
---|---|
Pkg UOM | EA |
Pkg Type | PK |
Pkg Qty | 25 |
Pkg Weight UOM | LB |
Pkg Weight | .57 |
Product Name | CONNECTOR |
Mfr Fullname | PANDUIT CORPORATION |
Mfr UNSPSC | 39121408 |
Catalog Number | LAMA2-14-QY |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.