false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

41108-RG3 GY CAT 3 Q/PORT JACK 8P8C

Mfr Number: 41108-RG3
Product Code: LEV41108RG3

Product Description
My Price
$4.05 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Copper Patchpanels
Copper Patchpanels
Feature Feature details
Type CAT 3 Quickport Connector
Environmental Conditions Flammability (Rated V-0 Per UL94)
Sub Brand QuickPort�
Connection 110
Special Features 1-Year Limited Warranty
Brand Name Leviton
Color Gray
Application Commercial
Size 0.83 H x 0.636 W x 1.179 D IN
Mounting Flush
Contact 8P8C

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection