$24.49 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
ROOT CLASSIFICATION | |
Material | CROSS LINKED POLYOLEFIN |
---|---|
Maximum Recovered Diameter | 0.5 INCH |
Minimum Expanded Diameter | 1 INCH |
Shrink Temperature | 248 DEG F |
Wall Type | THIN |
Shrink Ratio | 2:1 |
Temperature Rating | -67 TO 275 DEG F |
Thickness | 0.035 INCH |
Color | CLEAR |
Voltage Rating | 600 V |
Length | (5) 48 INCH |
Additional Information | APPLICABLE STANDARD MIL-DTL-23053/5 |
Mfrcode | PAND |
---|---|
Type | HEAT |
Pkg UOM | EA |
Pkg Qty | 5 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 1.35 |
Product Name | HEAT SHRINK TUBE |
Mfr Fullname | PANDUIT CORPORATION |
Mfr UNSPSC | 39121723 |
Catalog Number | HSTT100-48-5C |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.