$79.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Heat & Cold Shrink Products | |
Type | HEAT |
---|---|
Maximum Recovered Diameter | 0.37 INCH |
Minimum Expanded Diameter | 1.1 INCH |
Wall Type | THICK |
Shrink Ratio | 3:1 |
Temperature Rating | -85 TO 230 DEG F |
Thickness | 0.12 INCH |
Color | BLACK |
Approval | UL, CSA |
Length | 48 INCH |
Material | FLAME RETARDANT CROSS LINKED POLYOLEFIN |
Mfrcode | PAND |
---|---|
Pkg UOM | EA |
Pkg Weight UOM | LB |
Pkg Type | CT |
Pkg Qty | 20 |
Pkg Weight | 2.86 |
Product Name | HEAT SHRINK TUBING |
Mfr Fullname | PANDUIT CORPORATION |
Mfr UNSPSC | 39121700 |
Catalog Number | HST1.1-48-5Y |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.