$1,129.95 / CTo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Other Connectors & Accesories | |
Material | COPPER |
---|---|
Maximum Tap Conductor Size | 2 AWG SOLID |
Minimum Tap Conductor Size | 6 AWG SOLID |
Maximum Run Conductor Size | 2 AWG SOLID |
Minimum Run Conductor Size | 6 AWG SOLID |
Installation | SPLIT BOLT |
Conductor Material | COPPER |
Voltage Rating | 600 V |
Approval | UL, CSA |
Additional Information | STANDARD PACKAGE 100 |
Mfrcode | PAND |
---|---|
Pkg UOM | EA |
Pkg Qty | 100 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 11.75 |
Product Name | SPLIT BOLT CONNECTOR |
Mfr Fullname | PANDUIT CORPORATION |
Mfr UNSPSC | 39121428 |
Catalog Number | SBC3-C |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.