We will be performing scheduled maintenance on our Website on Friday night, March 24th 2023 until Sunday March 26th. During this time, our website will be unavailable. We appreciate your patience while we complete this important update and apologize for any inconvenience you experience.
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$15.49 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Lugs | |
Approval | UL 4868, CSA |
---|---|
Maximum Conductor Size | 350 KCMIL |
Minimum Conductor Size | 6 AWG STRANDED |
Screw Type | 5/16 INCH HEX SOCKET |
Number of Pad Holes | 1 |
Pad Size | 1-1/8 INCH L X 1-1/8 INCH W X 1/4 INCH THK |
Stud Size | 13/32 INCH |
Max Conductor Size | 350 KCMIL |
Min Conductor Size | 6 AWG STRANDED |
Number Of Conductors | 1 |
Conductor Material | ALUMINUM/COPPER |
Mfrcode | BLKBRN |
---|---|
Additional Information | TEMPERATURE RATING 90 DEG C |
Material | TIN PLATED ALUMINUM |
Overall Length | 2-1/4 INCH |
Pkg UOM | EA |
Pkg Qty | 120 |
Product Name | MECHANICAL CABLE LUG |
Pkg Type | PK |
Mfr Fullname | THOMAS & BETTS BLACKBURN |
Mfr UNSPSC | 39121408 |
Catalog Number | ADR35 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.