false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CG2575S 3/4 STRRELIEF CONN STEEL

Mfr Number: CG2575S
Product Code: APPCG2575S

Product Description
My Price
C$1,089.95 C

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
NMD/Romex Connectors
NMD/Romex Connectors
Feature Feature details
Catalog Number CG-2575S
Pkg Height .12
Pkg Dmnsn UOM(3) IN
Pkg Volume 4.5312
Pkg Volume UOM IN
Type STRAIGHT
Material MACHINED STEEL BODY/CAP, NEOPRENE GROMMET, STEEL/TEFLON. WASHER
Approval UL
Size 1-1/4 INCH DIA
Application DRY/WET LOCATION, LIQUID TIGHT, STRAIN RELIEF
Thread Size 3/4 INCH
Pkg Dmnsn UOM(2) IN
Pkg Width 5.9
Pkg Dmnsn UOM(1) IN
Mfrcode APP
Mfr UNSPSC 39121400
Mfr Fullname APPLETON ELECTRIC COMPANY
Product Name CORD CONNECTOR
Pkg Weight .25
Pkg Weight UOM LB
Pkg Type CA
Pkg Qty 25
Pkg UOM EA
Pkg Length 6.4
Cord Size 0.25 TO 0.375 INCH

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection