false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

L7919 S-R GRIP 1.25" AL BODY

Mfr Number: L7919
Product Code: LEVL7919

Product Description
My Price
$187.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Metallic Connectos
Metallic Connectos
Feature Feature details
Mfrcode LEV
Mesh Material STAINLESS STEEL
Mesh Length 5 5/8 INCH
Mesh Type DOUBLE WEAVE
Throat Type INSULATED
Trade Size 1 1/4 INCH
Connector Type 90 DEG MALE
Used On FLEXIBLE METALLIC CONDUIT
Approval UL, CSA
Pkg UOM EA
Pkg Qty 10
Pkg Type PH
Pkg Weight 13
Product Name WIRE MESH SAFETY GRIP
Mfr UNSPSC 39121700
Mfr Fullname LEVITON MFG CO.
Catalog Number L7919
Connector Material ANODIZED ALUMINUM

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection