false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

PW2FE WALLTRAK2 FLAT ELBOW

Mfr Number: PW2FE
Product Code: HUBPW2FE

Product Description
My Price
$3.45 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
2- Piece Raceway
2- Piece Raceway
Feature Feature details
Mfrcode HUBW
Used On WALLTRAK[R] PW2 SERIES NON METALLIC RACEWAY
Size 3.94 INCH L X 1.11 INCH W X 3.94 INCH H
Approval UL 5A, CSA C22.2
Additional Information COVER ONLY
Material PVC
Type FLAT ELBOW
Pkg UOM EA
Pkg Qty 10
Pkg Type PK
Product Name WIRING DEVICE
Mfr Fullname HUBBELL WIRING DEVICE/KELLEMS
Mfr UNSPSC 39131709
Catalog Number PW2FE
Finish OFFICE WHITE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection