false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

PP1ABC5 PREMTRAK ADHESIVE BS+CVR 5FT

Mfr Number: PP1ABC5
Product Code: HUBPP1ABC5

Product Description
My Price
$3.19 / FT

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

FT
Min: 5 / FT

clear
Wire Cut Options

Ft
Min 5 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
1- Piece Raceway
1- Piece Raceway
Feature Feature details
Catalog Number PP1ABC5
Approval UL, CSA 22.2
Cable Type DATA, POWER
Width 0.84 INCH
Height 0.77 INCH
Voltage Rating 600 V
Finish OFF WHITE
Length in Inch 60
Length in Ft 5
Width in Inch .84
Back Type ADHESIVE
Length 5 FT
Material PVC
Mfrcode HUBW
Mfr UNSPSC 39131709
Mfr Fullname HUBBELL WIRING DEVICE/KELLEMS
Product Name NON-METALLIC RACEWAY BASE AND COVER
Pkg Weight .15
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5
Pkg UOM EA
Type ONE PIECE LATCHING
Height in Inch .77

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection