false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

SBRACKET100 STL HI BAY ROOF BRCKT 100LBS

Mfr Number: EPOSBRACKET100
Product Code: EPOSBRACKET100

Product Description
My Price
$5.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Strut Fittings & Brakcets
Strut Fittings & Brakcets
Feature Feature details
Description CORRUGATED STEEL ROOF BRACKET for HI BAY & LOW BAY FIXTURES
Length 48.7 In. (1236mm) LONG
Material HARDENED CARBON STEEL
Width 6.6 In. (168mm) WIDE
Additional Description HOLDS up to 100 Lbs. (45.3Kg.) EASY to INSTALL SCREW BRACKET DIRECTLY INTO CORRUGATED CEILING & HOOK FIXTURE into LOOP
Brand Name ElectriPro
Csa / Ul Approved CSA/UL APPROVED
Lamp Watts 32 WATT
Colour WHITE
Unit of Measure EACH
Voltage 120VAC
Height 2.4 In. (168mm) HIGH
Lamp or Ballast Circuit Type T8 FLUORESCENT
Unit Qty. 1
Mfr Part # SBRACKET100
Carton Qty. 40
# of Lamps 2 LAMP

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection