Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$5,673.95 / CContact your local branch to check product availability.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
LB, LL, LR | |
Pkg UOM | EA |
---|---|
Trade Size - Fractional | 1-1/2 |
Trade Size in Inch | 1.5 |
Style | C |
Applicable Standard | NEC 347 |
Trade Size | 1-1/2 INCH |
Approval | UL, CSA |
Material | PVC |
Additional Information | INCLUDES THREADED BRASS INSERT, COMBINATION BRASS HEAD SCREW, PVC GASKET |
Type | OVAL WITH COVER |
Catalog Number | SC50S |
---|---|
Pkg Qty | 10 |
Pkg Type | CT |
Pkg Weight UOM | LB |
Pkg Weight | 9 |
Product Name | ACCESS FITTING |
Mfr Fullname | IPEX, INC. |
Mfr UNSPSC | 39131708 |
Mfrcode | IPX |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.