$65.95 / EAContact your local branch to check product availability.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Enclosure Accessories | |
Type | YA-A |
---|---|
Material | Aluminum |
Application | For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL |
Voltage Rating | 600 - 35000 V |
Color | White |
Cable Size | 4/0 AWG Stranded |
Stud Size | 3/8 IN Hole |
Number Of Holes | 1 |
---|---|
Brand Name | BURNDY |
Sub Brand | HYLUG |
Special Features | Features: Manufactured From High Conductivity |
Standard | UL Listed |
Insulation | Uninsulated |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.