false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8910DP21V14 CONTACTOR 300V

Mfr Number: 8910DP21V14
Product Code: SCH8910DP21V14

Product Description
My Price
$30.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosure Accessories
Enclosure Accessories
Feature Feature details
Mfrcode SQD
Type NON REVERSING
Additional Information INCLUDES BINDING HEAD SCREW TERMINAL WITH QUICK CONNECT LOCKED ROTOR RATING 150 AMPERE AT 277 VAC, 125 AMPERE AT 460 VAC, 100 AMPERE AT 575 VAC
Approval UL, CSA, CE
Current Rating 25 AMPERE
Enclosure OPEN
Number of Poles 1
Construction Standard NEMA
Resistive Ampere 30 AMPERE
Coil Voltage 24 VAC AT 50/60 HZ
Auxiliary Contact 1NO
Pkg Height 5.8
Pkg Width 7.2
Catalog Number 8910DP21V14
Mfr UNSPSC 39121529
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name DEFINITE PURPOSE CONTACTOR
Pkg Weight .51
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 7.3
Power Rating/Voltage 2 HP AT 115 VAC 1 PHASE, 3 HP AT 230 VAC 1 PHASE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection