false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

BEPCKO24126 ENLCOSURE 24X12X6 HNGDNEMA1

Mfr Number: CKO24126
Product Code: BEPCKO24126

Product Description
My Price
$103.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Commerical Enclosures
Miscellaneous Commerical Enclosures
Feature Feature details
Mfrcode BEL
Finish POLYESTER POWDER COATED
Knockout Size (2) (1/2 INCH-3/4 INCH), (3) (3/4 INCH-1 INCH) TOP/BOTTOM, (2) (1/2 INCH-3/4 INCH), (3) (3/4 INCH-1 INCH) SIDE
Width in Inch 12
Depth 6 INCH
Depth in Inch 6
Height in Inch 24
Material Specification 16/14 GAUGE
Number of Knockouts 30
Cover Type HINGED
Enclosure NEMA 1
Color ANSI/ASA 61 GRAY
Height 24 INCH
Catalog Number CKO24126
Mfr UNSPSC 39121332
Mfr Fullname BEL PRODUCTS INC
Product Name JUNCTION BOX
Pkg Weight 17
Pkg Weight UOM LB
Material STEEL
Mounting SURFACE
Width 12 INCH
Knockout Location (10) BOTTOM, (10) TOP, (10) SIDES

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection