We have updated our data protection policies based on new GDPR act. See Details
  • Product Categories
  • Fast Order
  • Store Locator


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Easy Shop
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • Schneider Configurator
    • IPEX Calculator
  • local_library Catalogues
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Brand
  3. ELECTRIPRO
  4. FIT3505
  • 
Product videos
Product images
FIT3505 1
 Previous
 Next
ELECTRIPRO - FIT3505 1" 2-HOLE RIG ST STRAP - FIT3505
ELECTRIPROlogo
ELECTRIPRO

FIT3505 1" 2-HOLE RIG ST STRAP

Product code: 
FIT3505
Mfr Number: 
FIT3505
Write a Review

List price

$46.49 / C

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart

Technical Documents



Technical Documents

Technical Documents
 Back

Technical Documents

Product Details



Product Details

FIT3505 1" 2-HOLE RIG ST STRAP
PLATED STEEL; TRADE SIZE 1 In.; RIGID CONDUIT TWO HOLE STRAP; FIT3505; CSA/UL APPROVED; EACH; 25; 250
Share this product

Accessories

  • CI1508 RIGID STRAP 1" 2 HOLE

    ABB

    CI1508 RIGID STRAP 1" 2 HOLE

    Product code: THSCI1508

    

     EA

    Min: 1 EA

    View Alternative
     Item already in cart

    Contact your sales representative to confirm availability.

     Add to cart

    Contact your sales representative to confirm availability.

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return policy
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2023 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2023 Rexel www.rexel.ca

rexel global logo